Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-100P EXCHANGE CABLE PE-38 TYPE SOLID/AIRCORE/CALPETH FIG8 W/ 1/4" MESSENG

  • PART #E-010024AACF
AWG: 24
Approx. Wt. lb./1,000 ft. Alum. Shield: 557
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
Messenger Size (in.): 0.25
No. of Pairs: 100
Nom. O.D. (in.): 1.360
Sheath - Exchange: BARE CORRUGAT 8 MIL ALUM W/ .025 MESSENGER (FIG 8)
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Standard Reel Length (ft.): 2,500
Type: EXCHANGE CABLE