Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-100P EXCHANGE CABLE BKMH BELL SPEC SOLID/AIRCORE/PASP AERIAL/PRESSURE DUCT

  • PART #E-010024AAR
AWG: 24
Approx. Wt. lb./ft.: 0.49
Bell Code: BKMH
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 1.010
Sheath - Exchange: STALPETH, BONDED ASP, DJ
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Standard Length (ft.): 6,300
Type: EXCHANGE CABLE