Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 100 PAIR, EXCHANGE CABLE PE FOAM SKIN SHIELD, FILLED CONDUCTOR, CALPETH BURIAL

  • PART #E-010024DFC
AWG: 24
Approx. Wt. lb./1,000 ft.: 476
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 0.890
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE