Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 100 PAIR, EXCHANGE CABLE ANMW USA SPECIFICATION FOAM SKIN SHIELD, FILLED CONDUCTOR AIR SPACED AIR SPACED RODENT RESISTANT

  • PART #E-010024DFQ
AWG: 24
Approx. Wt. lb.: 515
Approx. Wt. lb./1,000 ft.: 515
Bell Code: ANMW
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 0.960
Sheath - Exchange: BARE CORRUGATED 8 MIL ALUMINUM/6 MIL STEEL, SJ ASP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE