Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-200P EXCHANGE CABLE PE-39 SOLID/FILLED CORE/CALPETH BURIAL

  • PART #E-020022AFC
AWG: 22
Approx. Wt. lb./1,000 ft.: 1,628
Conductor/Pair Count: 200 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 200
Nom. O.D. (in.): 1.700
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE