Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 300 PAIR, EXCHANGE CABLE BKMA USA SPECIFICATION SOLID, AIRCORE, ALPETH AERIAL, DUCT

  • PART #E-030024AAA
AWG: 24
Approx. Wt. lb./ft.: 1.02
Bell Code: BKMA
Conductor/Pair Count: 300 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 300
Nom. O.D. (in.): 1.380
Sheath - Exchange: BARE, 8 MIL CORRUGATED ALUMINUM, SJ ALPETH
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Standard Length (ft.): 5,000
Type: EXCHANGE CABLE