Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-300P EXCHANGE CABLE ANMW BELLSPEC FOAM SKIN/FILLED COREASP RODENT RESISTANT

  • PART #E-030024DFQ
AWG: 24
Approx. Wt. lb.: 1,328
Approx. Wt. lb./1,000 ft.: 1,328
Bell Code: ANMW
Conductor/Pair Count: 300 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 300
Nom. O.D. (in.): 1.500
Sheath - Exchange: BARE CORRUGATED 8 MIL ALUMINUM/6 MIL STEEL, SJ ASP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE