Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 400 PAIR, EXCHANGE CABLE PE SOLID, FILLED CONDUCTOR, CALPETH BURIAL

  • PART #E-040024AFC
AWG: 24
Approx. Wt. lb./1,000 ft.: 1,997
Conductor/Pair Count: 400 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 400
Nom. O.D. (in.): 1.900
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-39 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE