Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-3C MP-GC BC STR XLPE/PVC 5KV 90C CSA FT-5 MSHA ICEA S75-381

  • PART #5P-0405
Amps per Conductor: 122
Approx. Wt. lb./1,000 ft.: 1,325
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 4
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 8
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.090
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Strands: 7
Nom. O.D. (in.): 1.410
Number of Ground Wires: 2 WIRE
Overall Jacket Thickness (in.): 0.110
Product Type: MINING
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Standards: MSHA
Voltage Range: 5KV
Description

Mine power feeder
EPR insulation
Thermoset jacket
90C shielded

Applications

Suitable for installation in boreholes, shafts, horizontal runs in underground tunnels, aerial suspension on insulators and other semi-permanent mining and industrial feeder installations.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • VOLTAGE: 5 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires