Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Mine Power Feeder with Ground-Check, EPR/CPE, 8000 Volts, 90C, 3 Conductor, 4/0 AWG

  • PART #5PN-4008
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Screen/Shield: UNSHIELDED
Voltage Range: 8KV
Caractéristiques
  • Excellent heat, moisture, oil, corona, chemical and radiation resistance
  • High dielectric strength
  • Electrical stability under stress
  • Low dielectric loss
  • Triple extrusion forms a virtually perfect electrode, eliminating unequal electrical stresses
  • Tough and reliable
  • Highly resistant to tearing, punctures, abrasions, oil and flame
Applications

Provides high-voltage distribution intended for permanent installations. Is designed for use in underground mining and bore holes, also in aerial installations, ducts or direct burial.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires