Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/0-1C 259 STR BC JUMPER EP 15KV 90C RED

  • PART #5R-1011
Amps per Conductor: 260
Approx. Wt. lb./1,000 ft.: 580
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 1/0
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.210
Jacket Color: RED
Jacket Material: NBR/PVC-NITRILE BUTADIENE RUBBER/ PVC
No. of Strands: 259
Nom. Conductor Diameter (in.): 0.385
Nom. O.D. (in.): 0.880
Overall Jacket Thickness (in.): 0.080
Product Type: JUMPER
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 15KV
Description

EPR insulation/jacket

Applications

Temporary jumper cables are intended for use as flexible power leads to by-pass portions of aerial power lines. They are also used in equipment where a nonshielded flexible cable is required.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 15 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires