Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-1C UL3213 SIL RBR INSUL 600VSTR TIN COATED CU COND 150C WHT

  • PART #8MB-0401
Approx. Wt. lb./1,000 ft.: 176
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 4
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): .060
Insulation Thickness (in.): 0.060
Jacket Material: SR-SILICON RUBBER
No. of Strands: 133
Nom. O.D. (in.): 0.390
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Silicone-rubber
600 V
UL AWM Styles 3212, 3213, 3214

Applications

For use in high-temperature environments as leads for motors, lighting fixtures, clothes dryers, electric ranges and other electrical devices.

Spécifications
  • CONDUCTOR: Tinned, annealed copper per ASTM B-33
  • INSULATION: Silicone rubber
  • STANDARDS: UL 758 Listed. AWM Styles 3212 (18-10 AWG), Style 3213 (8-2 AWG) and Style 3214 (1 AWG-4/0)
  • TEMPERATURE: 150C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires