Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 10-2C 19STR TNC SRGK SIL RBR K-FIBER BRD JKT 600V 200C E2

  • PART #8N-1002
Amps per Conductor: 60
Approx. Wt. lb./1,000 ft.: 141
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 10
Conductor Size: 10 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Insulation Thickness (in.): 0.053
Jacket Color: BLACK
Jacket Material: K-FIBER-KEVLAR BRAID
No. of Conductors: 2
No. of Strands: 7
Nom. O.D. (in.): 0.530
Overall Jacket Thickness (in.): 0.035
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Silicone-rubber insulation
Glass braid/braided K-Fiber jacket
600 V

Applications

Suitable for installation above grade in conduit or in applications where high-temperature resistance to flame with circuit integrity is required. These cables are especially suited for utility applications in conventional generating stations.

Spécifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Silicon Rubber (SR)
  • TEMPERATURE: 200C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires