Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 14-1C STR NPC MG MICA GLS/FBR GLS BRD TAN 600V 450C UL5335/5107

  • PART #8TC-1401
Approx. Wt. lb./1,000 ft.: 21
Braid Thickness (in.): 0.007
Composite Insulation Thickness (in.): 0.025
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG
Conductor Stranding: 41 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: MICA-TRANSPARENT SILICATE
Insulation Thickness: 27 MILS (.027")
Jacket Color: TAN
Jacket Material: GL-BRD-GLASS BRAID
No. of Strands: 41
Nom. O.D. (in.): 0.140
Product Type: HIGH TEMP
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 450 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Mica glass composite insulation
Fiberglass braid jacket
600 V
UL AWM Style 5107/5335

Applications

Wiring of very high-temperature commercial or industrial equipment. Useful for high-temperature environments where lower-rated cables will not work adequately.

Spécifications
  • CONDUCTOR: Nickel Plated Copper
  • INSULATION: Transparent Silicate - MICA
  • TEMPERATURE: 450C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires