Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-1C TGGT STR NPC TFE GLS GLS BRD JKT 600V 250C UL CSA

  • PART #8TGG-0401
Amps per Conductor: 148
Approx. Wt. lb./1,000 ft.: 164
Braid Thickness (in.): 0.011
Composite Insulation Thickness (in.): 0.017
Conductor Count: 1 CONDUCTOR
Conductor Material: NICKEL PLATED COPPER
Conductor Size AWG: 4
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: TFE-POLYTETRAFLUOROETHYLENE & PTFE
Jacket Material: GL-BRD-GLASS BRAID
No. of Strands: 133
Nom. O.D. (in.): 0.327
Product Type: MINING
Screen/Shield: UNSHIELDED
Serve Thickness (in.): 0.008
Temperature Rating: 250 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PTFE/glass
Fiberglass-braid composite
600 V
UL 5256/5196

Applications

For use as internal wiring of commercial and industrial heating and cooking equipment and similar high-temperature appliances.

Spécifications
  • CONDUCTOR: Nickel Plated Copper
  • INSULATION: Polytetraflouroethylene (TFE)
  • TEMPERATURE: 250C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires