Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Photovoltaic solar wire, 10 AWG, 7 strands, white, XLPE insulation, UL 4703, RHW-2 / USE-2, 90C, ROHS

  • PART #PV-1007-UL-01
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: UNJACKETED
Screen/Shield: UNSHIELDED
Standards: UL
Voltage Range: 600V
Description

PV Photovoltaic Wire is manufactured using stranded copper conductors with single layer XLP insulation, bare or tinned conductors, -40C to +90C, 600 volts, direct burial, sunlight resistant and ROHS compliant.

Applications

For use in solar power applications, rated 90C for exposed or concealed wiring in wet or dry locations, and for direct burial when used as USE-2 conductors.

Spécifications
  • Stranded copper conductors
  • XLP insulation
  • UL Subject 4703
  • UL 44
  • UL 854
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires