Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Solid wall HDPE, SDR 13.5, 1", smooth exterior / smooth interior, orange

  • PART #279122
Color: ORANGE
Construction: SMOOTH OUTSIDE / SMOOTH INSIDE
Diameter: 1"
Fabric Cell Count: 1 CELL
HDPE Specification: SDR 13.5
Includes Pull Tape: YES
Location: OUTDOOR
Type: HDPE - DIRECT BURY
Description

Solid Wall HDPE is a nonmetallic innerduct that offers superior protection. All sizes of Solid Wall HDPE come complete with a pre-installed 900 pound traceable pull rope. Solid Wall is also referred to as Smooth Wall.

Applications

For direct bury or placed inside existing duct.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires