Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 12AWG Solid Bare Copper 2 Conductor Unshielded Plenum Red, Fire Alarm Cable

  • PART #FA-1202C-1-2N-03
Approx. Wt. lb./1,000 ft.: 53
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: RED
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.230
Overall Jacket Thickness (in.): 0.015
RoHS Compliant: NOT DECLARED
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

FRPVC
Solid conductor
FPLP, UL Listed

Applications

Per NEC Article 760 For Use With All Power Limited Curcuits In Fire Protective Signalling.

Spécifications
  • CONDUCTOR: Solid Bare Copper
  • INSULATION: Flame-retardant Polyvinyl Chloride (FRPVC)
  • OVERALL JACKET: Flame-retardant Polyvinyle Chloride (FRPVC), red is standard, other colors available
  • STANDARDS: NEC: FPLP (plenum), UL Listed
  • RATINGS: 75C, 300 V
Infos techniques et normes

Dual Rated: FPLP/CL3P

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires