Select Country and Language Canada / French
Changer de pays
PS1000RT3-120 | VERTIV

VERTIV | PS1000RT3-120 | Liebert PS1000RT3-120 - UPS - 1000 VA

  • Réf. fabricant PS1000RT3-120
  • PART #426987
Capacity VA/watts: 1,000/900
Run Time (Min.) Full/Half Load: 4/12
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Liebert PSI and Liebert PSI-XR are compact, line-interactive UPS systems designed especially for IT applications such as network closets and small data centers. They provide reliable power protection for servers, critical nodes, network workstations, large network peripherals, network routers, bridges, hubs and other electronic equipment. The Liebert PSI-XR is compatible with matching battery cabinets to extend the on-battery operating time. The PSI does not accommodate extended runtimes. Liebert PSI and Liebert PSI-XR are 2U-size line-interactive UPS systems available in 1,000, 1,500, 2,200 and 3,000 VA ratings in 120 V. 230 V models are also available.

Caractéristiques
  • rovides six to eight battery-backed outlets depending on model and size, allowing additional equipment to be connected to the UPS via the 15, 20 or 30 amp receptacles
  • Configurable input voltage window allows the UPS to be properly matched to the incoming utility power
  • Automatic frequency sensing allows the UPS to automatically adjust to the input frequency, 50 Hz or 60 Hz
  • LED display panel rotates 90 to make the readout of the LED display easy to see in rack or tower position
  • Optional external battery cabinets for XR models provide extended runtime for applications that require longer backup time
  • Provides network surge protection for equipment connected to the UPS via the RJ45
  • Offers multiple audible and visual alarms to immediately alert you to an input voltage fluctuation (buck/boost), output overload, low battery or replace battery condition
  • Three to six minutes of battery backup time at full load when utility fails
  • Comprehensive analysis of the condition of the batteries within the UPS and will notify you when the internal batteries need to be replaced. The battery test feature can also be programmed for automatic operation using Liebert IS-WEBRT3 card
  • Allows fast and easy maintenance with user-replaceable hot-swappable batteries
  • Provides remote emergency power off for safe emergency shutdown
  • 0.9 output power factor provides more power for your protected load, and more energy efficient operation
  • Offers the most competitive price in its class, when ordered as a Network Solutions Package with factory-installed Liebert IntelliSlot Web Card
  • Ships with batteries connected and charged, reducing installation time and costs
  • Protects your investment with a standard two-year warranty with paid shipping both ways. Also available with optional extensions of one year or three years
  • NOTES: The "W" suffix means the unit is shipped with the IS-WEBCARD installed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires