Select Country and Language Canada / French
Changer de pays
PS14P-48VDC | GARRETTCOM

GARRETTCOM | PS14P-48VDC | Magnum Premium-rated PoE Power Source Convenient Switch, four 10/100 RJ45 ports in a compact package, rated for temperature un-controlled (sheltered outdoor) environments.

  • Réf. fabricant PS14P-48VDC
  • PART #353777
Type: ETHERNET SWITCH (UNMANAGED)
Description

Magnum Premium-rated PoE Power Source Convenient Switch, four 10/100 RJ45 ports in a compact package, rated for temperature un-controlled (sheltered outdoor) environments. All four RJ45 Ethernet ports support Power Source PoE per the IEEE 802.3af stand ard. Includes integral -48V DC terminal block for power input.

Caractéristiques
  • Three models for three application environments: Office and wiring closet; Hardened for Factory Floor; Premium-rated for Outdoors, regular and PoE versions
  • 4-port Ethernet switch (3 in front, one in rear)
  • Adds convenient network edge access connections anywhere
  • AC power for all models, including premium-rated for outdoors
  • Factory-floor and Outdoor models also have integral DC power terminal blocks for 12V 24V, or -48V DC
  • DIN-Rail mounting for factory floor applications
  • Rack mount option, see MC14-TRAY
  • Conformal coating (optional)
  • Same mounting options, packaging, and power supply types as the Magnum 14-series Media Converters
Spécifications
  • Magnum Convenient Switch, four 10/100 RJ45 ports in a compact package
  • Power supply selectable with unit
  • Metal panel mounting brackets included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires