Select Country and Language Canada / French
Changer de pays
PS410HGOEMX | TRIPP LITE

TRIPP LITE | PS410HGOEMX | Power Strip Medical Cord Wrap Drip Shield 4 Outlet 10ft Cord

  • Réf. fabricant PS410HGOEMX | 037332168948
  • PART #565357
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Ideal for use in operating rooms, patient-care vicinities, therapy rooms, imaging environments and administrative areas
  • Built-in mounting tabs and flanges make the PS410HGOEMX easy to install on a variety of surfaces
  • For use on IV poles, mobile carts, crash carts and mobile workstations, when properly mounted
  • Dual, resettable built-in 15A circuit breakers protect against dangerous overloads
  • Drip shield adds extra measure of safety against liquids and moisture
  • Rugged, all-metal housing for long lifein demanding environments
  • 120V, 50/60 Hz power strip complies with UL 1363A specifications
  • 4 NEMA 5-15R-HG hospital-grade outlets provide consistent power
  • Integrated cord wrap provides easy cord management
  • Switchless design prevents accidental shut-o
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires