Select Country and Language Canada / French
Changer de pays
PS48VDC.38A-US | INTERLOGIX

INTERLOGIX | PS48VDC.38A-US | 48 V DC .38A Wall Mount Power Supply

  • Réf. fabricant PS48VDC.38A-US
  • PART #424755
Environment Type: INDOOR
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 48 VDC
Description

IFS's wide range of power supplies provide solutions for all the majority of various applications. Available in wall format with adaptors, IFS supplies can be used with all major power plugs. Solutions include both in wall and "power brick" configurations Switching supplies include advanced technology and power savings, meeting Level IV (4) International Efficiency in compliance with California Energy Commission, Energy Star and the EU Code of Conduct for external power supplies. Supplies can be mixed and matched to a variety of IFS products to meet installation requirements.

Must be a reseller to purchase this product

Caractéristiques
  • UL approved
  • CSA approved
  • Compact power supplies for standalone fiber link
  • Low voltage outputs
  • Models with AC or DC outputs
  • Models for North American and international applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires