Select Country and Language Canada / French
Changer de pays
PS48VDC-5A | COMNET

COMNET | PS48VDC-5A | 48 V DC @ 5 Amp power supply for the CNGE2FE8MSPoE

  • Réf. fabricant PS48VDC-5A
  • PART #461222
Description

ComNet(TM) model PS48VDC-5A is a high-quality, low-noise switching mode power supply ideally suited to those applications requiring PoE (Power Over Ethernet). This rugged unit may be either DIN-railor shelf-mounted, providing an identical mounting conf iguration to the mating PoE switch. Up to 10 PoE field devices may be powered from a single supply, and the high output current capacity provides an adequate safety margin. The wide ambient operating temperature range permits installation in most outof - plant and unconditioned environments, such as those found in intelligent transportation systems or factory automation/industrial control applications. Unconditional line and load protection is provided.

Must be a reseller to purchase this product.

Caractéristiques
  • Universal AC input: 90 to 264 V AC, 47-63 Hz
  • Mounts on standard 7.5 or 15 mm DIN-rail
  • Automatic power factor correction (PFC)
  • High operating efficiency; up to 90%
  • Small package for limited space installations
  • Natural convection cooling; no troublesofans
Spécifications
  • RoHS: Y
  • Product Type: Video, Ethernet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires