Select Country and Language Canada / French
Changer de pays
PSA1000MT3-120U | VERTIV

VERTIV | PSA1000MT3-120U | Liebert PSA1000MT3-120U - Liebert PSA 1000 VA/ 600W/120V

  • Réf. fabricant PSA1000MT3-120U
  • PART #377201
Capacity VA/watts: 500/300
Run Time (Min.) Full/Half Load: 8/23
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Liebert PowerSure PSA is a line-interactive UPS that provides up to five minutes of backup time at full load -- more than enough time to save work in progress and shut down the connected equipment. USB shutdown software and a USB cable are also included. The UPS offers three or six battery-backed outlets, and one or two surge-only outlets. The UPS is available in 500 VA, 650 VA, 1,000 VA and 1,500 VA sizes, 120 V and 230 V models.

Caractéristiques
  • Available in four sizes: 500, 650, 1,000 and 1,500 VA; 120 V AC or 230 V AC
  • Three or six battery-backed UPS outlets, depending on model size
  • One to two surge-only outlets, differentiated by color
  • USB communications/shutdown software and cable included
  • User-replaceable batteries
  • Up to five minutes of battery backup time at full load
  • Fully sequenced battery testing to ensure batteries are available when needed
  • Advance early warning of UPS shutdown
  • Lightning and surge protection (TVSS)
  • RJ45 port for data line surge protection
  • Site wiring fault indicator
  • Two-year replace or repair warranty
  • Optional one-year or three-year warranty extensions
  • Ideal for professional desktop PCs or workstations; small routers, bridges and hubs; point-of-sale terminals, and other sensitive electronics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires