Select Country and Language Canada / French
Changer de pays
PSD5E6U96 | ORTRONICS

ORTRONICS | PSD5E6U96 | Clarity 5E 96-port panel, Cat5e, six-port modules, 19" x 10.5"

  • Réf. fabricant PSD5E6U96
  • PART #248957
Category: CATEGORY 5E
Color: BLACK
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 96
Rack Units: 6
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Clarity 5E 96-Port Patch Panel is component compliant to EIA/TIA Category 5e performance requirements. Standard density design provides additional space for cabling and occupies six rack units, measuring 19" x 10.5". Jacks are grouped in six-port modul es.

This part has been discontinued by the supplier.

Caractéristiques
  • ETL verified to TIA Category 5e component spec: Elevated component performance.
  • Center tuned to Clarity 5E patch cords: More transparent mated union.
  • Universal wiring: Supports T568A and T568B installs.
  • Easy lace 110 termination: Saves installation time.
  • Supplied rear cable management: Supports good cabling practice.
  • High density design: Maximizes rack utilization.
  • RoHS compliant: Lead free.
Spécifications
  • Category Rating: Category 5e Performance Rating: Category 5e
  • Depth Metric: 3.175 mm
  • Number of Ports: 96
  • Width Metric: 482.6 mm
  • Height USA: 10.5 in Height Metric: 266.7 mm
  • Cable Diameter Range: 22-26 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires