Select Country and Language Canada / French
Changer de pays
PSD66U48 | ORTRONICS

ORTRONICS | PSD66U48 | Clarity 6 48-port Category 6 patch panel, six-port modules, 19" x 5.25"

  • Réf. fabricant PSD66U48
  • PART #234468
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 48
Ports: 48
RMS: 3
Rack Units: 3
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Vendor No.: PSD66U48
Wiring: A/B UNIVERSAL
Description

Clarity 6 48-Port Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. Standard density design provides additional space for cabling and occupies three rack units, 19" x 5.25". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • ETL verified to TIA Category 5e component spec: Elevated component performance
  • Center tuned to Clarity 5E patch cords: More transparent mated union
  • Universal wiring: Supports T568A and T568B installs
  • Easy lace 110 termination: Saves installation time
Spécifications
  • Category Rating: Category 6 Performance Rating: Category 6
  • Depth Metric: 3.175 mm
  • Number of Ports: 48
  • Width Metric: 482.6 mm
  • Height USA: 5.25 in Height Metric: 133.35 mm
  • Cable Diameter Range: 22-26 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires