Select Country and Language Canada / French
Changer de pays
PSD66U96 | ORTRONICS

ORTRONICS | PSD66U96 | Clarity 6 96-port Category 6 patch panel, six-port modules, 19" x 10.5"

  • Réf. fabricant PSD66U96
  • PART #234469
Category: CATEGORY 6
Color: BLACK
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 96
Ports: 96
RMS: 6
Rack Units: 6
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Vendor No.: PSD66U96
Wiring: A/B UNIVERSAL
Description

Clarity 6 96-Port Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. Standard density design provides additional space for cabling and occupies six rack units, measuring 19" x 10.5". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • ETL verified to TIA Category 6 component spec: Ensures component performance.
  • Center tuned to Clarity 6 patch cords: More transparent mated union.
  • Universally wired 110 termination: Supports T568A and T568B installs.
  • New IDC housing: Accepts larger Category 6 conductors.
  • Supplied rear cable management: Supports good cabling practice.
  • Standard density design: Provides additional space for cabling.
  • RoHS compliance: Lead free.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires