Select Country and Language Canada / French
Changer de pays
PSKIT8100 | PELCO

PELCO | PSKIT8100 | Pressure Sensor Kit for EH8100 or EH8106L Series Pressurized Enclosures. Provides a contact closure which can be wired to trigger an alarm when internal pressure drops to 2 psi

  • Réf. fabricant PSKIT8100
  • PART #294441
Environment Type: OUTDOOR
Special Property: PRESSURIZED
Description

Pressure sensor kit for EH8100 or EH8106L series pressurized enclosures. Provides a contact closure which can be wired to trigger an alarm when internal pressure drops to 2 psi.

Must be a reseller to purchase this product

Caractéristiques
  • 4- or 6-Inch Diameter
  • For Use with Cameras with Fixed Focal Length or Motorized Lenses
  • Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Meets NEMA Type 6 and IP67 Standards
  • Thermostat Controlled Heater(s), Standard Feature
  • Easy Acceor Service and Installation
  • Legacy -Compatible Version Available (EH8106L Only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires