Select Country and Language Canada / French
Changer de pays
PSL-MLD | PANDUIT

PANDUIT | PSL-MLD | Multiple Lockout Hasp with 6' Vinyl Coated Galvanized Steel Cable with Loop, Red, 1/pk

  • Réf. fabricant PSL-MLD
  • PART #250950
Type: LOCKOUT DEVICE
Caractéristiques
  • Device can be used alone as a lockout hasp or with provided 0.19" (4.8mm) diameter cable to lockout electrical disconnects, gate valves, or large cumbersome devices
  • Compact and easy to install
  • Constructed of rugged polycarbonate and stainless steel for industrial and harsh applications