Select Country and Language Canada / French
Changer de pays
PSP1 | SYSTEM SENSOR

SYSTEM SENSOR | PSP1 | Supervisory Switch, Plug-in, Special Purpose

  • Réf. fabricant PSP1
  • PART #674389
Description

Application Flexibility: The PSP1 is to be used on non-rising stem gate valves and ball and angle valves. The unit is approved for Class A and Class B circuits.

Robust Construction: The PSP1 consists of a rugged rain tight metal housing. With its NEMA 3 rated housing and water-resistant cord, the PSP1 may be used in either indoor or outdoor applications.

Simplified Operation: The PSP1 features a 360º versatile mounting design and an adjustable length cord which allow more freedom to install the unit at the most desirable alignment angle.

Reliable Performance: The PSP1 employs a supervisory cord which, when pulled out, closes a set of normally open contacts. A lockout feature prevents reinsertion of the cord until the cover is removed, and the unit is reset. Removal of the cover or cutting of the cord results in an open circuit.

Must be a reseller to purchase this product.

Caractéristiques
  • Monitors non-rising stem gate and ball and angle valves
  • NEMA 3 rated enclosures
  • 360º mounting design provides greater installation flexibility
  • Adjustable length supervisory cord
  • Lockout feature ensures alarm signal integrity
  • Cover tamper switch fact installed
  • Tamper-resistant cover screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires