Select Country and Language Canada / French
Changer de pays
PSP350MT3-120U | VERTIV

VERTIV | PSP350MT3-120U | Liebert PSP350MT3-120U - Powersure Psp 350VA/210W

  • Réf. fabricant PSP350MT3-120U
  • PART #249226
Capacity VA/watts: 350/210
Run Time (Min.) Full/Half Load: 3/10
Size: 350
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Liebert PSP is a compact, off-line UPS that delivers cost-effective power protection for desktop applications. Designed with simple controls for easy operation, it provides three to five minutes of battery backup at full load - more than enough tim e to save work in process and shut down your system. Includes USB port, Liebert MultiLink shutdown software, and a USB cable. Features fully sequenced battery testing, and user-replaceable batteries. Two RJ45 network protection jacks are included.

Caractéristiques
  • Provides three battery-backed UPS outlets and one surge-only outlet
  • Operates with a wider input voltage window
  • Meets USB, Microsoft Windows (XP and 2000) and Mac (OS X version 10.2 or later) certifications
  • Enables USB communications
  • Provides three to five minutes of battery backup at fully load
  • Ensures battery availability with fully sequenced battery testing
  • Allows fast and easy maintenance with user-replaceable batteries
  • Notifies users with advance early warning shutdown
  • Protects data lines against surges, telephone/fax/DSL/modem
  • Protects your investment with a standard two-year warranty, and optional extensions of one year or three years
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires