Select Country and Language Canada / French
Changer de pays
PSPT-094-2-BK-R | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | PSPT-094-2-BK-R | BMP61, BMP71 and TLS 2200 Series PermaSleeve PS Heat-Shrink Polyolefin Shrink Tubing - Black, 0.094 In. Supplied Diameter

  • Réf. fabricant PSPT-094-2-BK-R
  • PART #781094
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Military Color Code: BLACK
Military Spec: MILITARY SPECIFICATION NUMBER
Sleeving: NO
Spiral Wrap: NO
UL: NO
ZIPPER: NO
Description

PermaSleeve PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Caractéristiques
  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
  • Cold resistant and flame-retardant with an operating temperature of -67F to 275F (-55C to 135C)
  • Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202; RoHS Compliant; and UL Recognized
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires