Select Country and Language Canada / French
Changer de pays
PSR60-600-70 | ABB

ABB | PSR60-600-70 | Soft Starter, PSR Series, 100-240 Control Voltage, 50 Hp

  • Réf. fabricant PSR60-600-70
  • PART #536833
Type: MOTOR STARTERS/PROTECTION
Description

The PSR softstarter is the most compact of all the softstarter ranges, thereby making it possible to design compact starting equipments. The system concept with manual motor starters and the psr provides a far more compact starting solution than for in stance a star delta starter. Built-in by-pass reduces the energy loss and makes the connection easier and with only three potentiometers, the set-up couldnt be any easier. Still, the optimized ramping characteristics will ensure a very smooth start and stop for all applications. Recommended MS132 10.00 - 16.00

Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Spécifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: 60 A
  • Wattage: 15 kW At 230 V, 30 kW At 400 V, 37 kW At 500 V
  • Power Supply: 100 - 240 V AC
  • Connection: Screw Terminal
  • Operating Temperature: -25 To +60 deg C
  • Frequency Rating: 50/60 Hz
  • Starting CapaAt Maximum Rated Current Ie: 240 A For 6 sec
  • Service Factor Percentage: 100%
  • Ramp Time: For Start: 1 - 10 sec, Stop: 0 - 20 sec
  • Tightening Torque: Main Circuit: 8 N-m, Supply Circuit: 0.6 N-m, Control Circuit: 0.6 N-m
  • Signal Indication Of Ramp(led): een
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Connecting Capacity: Main Circuit: (1) 10 - 35 mm2/(2) 6 - 16 mm2 Rigid, Control And Supply Circuit: (1) 0.75 - 2.5 mm2/(2) 0.75 - 1.5 mm2 Rigid
  • Storage Temperature: -40 o +70 deg C
  • Communication: Filed Bus Plug (Optional)
Infos techniques et normes

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires