Select Country and Language Canada / French
Changer de pays
PSS148 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PSS148 | Solid Sides

  • Réf. fabricant PSS148
  • PART #452831
Material: STEEL (MILD)
Description

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stain less steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.