Select Country and Language Canada / French
Changer de pays
PSS225 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PSS225 | Side, Solid, Size/Dims: fits 2200x500mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PSS225
  • PART #654271
Description

Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured light-gray polyester powder paint (except stain less steel) and have two grounding studs and a foam-in-place gasket. EMC Solid Sides are finished with paint over plated surfaces. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.