Select Country and Language Canada / French
Changer de pays
PST142-600-70 | ABB

ABB | PST142-600-70 | Soft Starter, PST Series Advanced, 130A Max, 208-600V, 100-250 V AC Coil

  • Réf. fabricant PST142-600-70
  • PART #536861
Type: MOTOR STARTERS/PROTECTION
Caractéristiques
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Spécifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 142 A, Inside Delta Connection: 245 A
  • Wattage: In-Line Connection (Pe): 75 kW At 400 V, 90 kW At 500 V
  • Inside Delta Connection: 132 kW At 400 V, 160 kW At 500 V
  • Power Supply: 100 - 2 V AC
  • Operating Temperature: 0 - 50 deg C
  • Frequency Rating: 50/60 Hz
  • Connecting Capacity: Main Circuit: 8.5 mm Hole Diameter, 17.5 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Storage Temperature: -25 To +70 deC
  • Communication: Filed Bus Plug (Standard)
  • Number Of Starts Per Hour: 30 At 3.5 X Ie For 7 S 50% ON Time 50% OFF Time
  • Terminal Type: Main Circuit: Bars
  • Tightening Torque: Main Circuit: 18 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Servicactor Percentage: 115%
  • Adjustable Rated Motor Current (ie): 30 - 115%
  • Starting Capacity At Maximum Rated Current Ie: 426 A For 15 sec
  • Signal Indication Protection (led): Yellow
  • Signal Indication Fault (led): Red
  • Ramp Time: For Start: 1 - 30 sec, Sto0 - 30 sec
  • Signal Indication Of Ramp(led): Green
  • Current Limit Function: 213 - 994 A
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
Infos techniques et normes

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires