Select Country and Language Canada / French
Changer de pays
PST300-600-70 | ABB

ABB | PST300-600-70 | Soft Starter, PST Series Advanced, 302A Max, 208-600V, 100-250 V AC Coil

  • Réf. fabricant PST300-600-70
  • PART #536865
Type: MOTOR STARTERS/PROTECTION
Caractéristiques
  • Build-in electronic overload protection
Applications

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Spécifications
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 300 A, Inside Delta Connection: 515 A
  • Wattage: In-Line Connection (Pe): 160 kW At 400 V, 200 kW At 500 V
  • Inside Delta Connection: 257 kW At 400 V, 355 kW At 500 V
  • Power Supply: 100 -50 V AC
  • Operating Temperature: 0 - 50 deg C
  • Tightening Torque: Main Circuit: 28 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Communication: Filed Bus Plug (Standard)
  • Terminal Type: Main Circuit: Bars
  • Number Of Starts Per Hour: 30 At 3.5 X For 7 sec 50% ON Time 50% OFF Time
  • Frequency Rating: 50/60 Hz
  • Connecting Capacity: Main Circuit: 10.2 mm Hole Diameter, 20 mm Width X 5 mm Thickness, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Storage Temperature: -25 To +70 deg C
  • Adjuable Rated Motor Current (ie): 30 - 115%
  • Starting Capacity At Maximum Rated Current Ie: 300 A For 15 sec
  • Service Factor Percentage: 115%
  • Signal Indication Protection (led): Yellow
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
  • Current Limit Function: 450 - 210
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Signal Indication Of Ramp(led): Green
  • Signal Indication Fault (led): Red
Infos techniques et normes

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires