Select Country and Language Canada / French
Changer de pays
PSU-224-DC100 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | PSU-224-DC100 | Universal Illuminator Power Supply 2x 24 V DC 100 W for Aegis UFLED and SuperLED

  • Réf. fabricant PSU-224-DC100
  • PART #417827
Environment Type: INDOOR
Description

The PSU-224-DC100 universal power supply provides DC voltage to one or two devices requiring a total power of up to 96 W. The power supply accepts 100-240V AC input, and outputs 24 V DC. The power supply is certified for UL safety ratings as a Class 2 power circuit. The power supply uses input and output clamps to connect the power input cable, and up to two power output cables (no cables included). The power supply is enclosed in a rugged metal housing, and is suitable for indoor and outdoor use (I P66 rated)

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires