Select Country and Language Canada / French
Changer de pays
PSV5-15SP-CBSP | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | PSV5-15SP-CBSP | Vertical Power Distribution Strip, 125V, 15A, Surg

  • Réf. fabricant PSV5-15SP-CBSP | 760083600
  • PART #472531
Number of Outlets: 20
Description

CommScope Power Strips provide safe, cost effective solutions for power distribution that runs to racks and cabinets. ; Vertical power strips feature twenty receptacles, enabling dense equipment installs without the waste of valuable rack space. Horizo ntal power strips are compact 1U rack-mountable units designed for installation in either 1-in-relay or Standard EIA Rack configuration. All CommScope power strips come equipped with convenient snap-in clips or reversible mounting ears, ensuring that b oth installation and move management are simple and quick. CommScope power strips are UL and c-UL Listed.

Caractéristiques
  • 4-pair U/UTP construction with patented bi-sector separator tape provides the added performance margin required to support high bandwidth applications at an economical price
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included as part of a certified SYSTIMAX GigaSPEED XL channel
Spécifications
  • Current: 15.00 A
  • Overcurrent Protection: 15 A
  • Product Type: Vertical power strip
  • Cable Length: 10.0 ft
  • Depth: 41.0 mm
  • Height: 41.0 mm
  • Width: 1,683.0 mm
  • Circuit Breaker: Yes
  • On/Off Switch: No
  • Plug Standard: NEMA L5-15P, straight blade
  • Power Frequency: 50/60 Hz
  • Power Rating, maximum: 1.40 kW
  • Receptacle Standard: NEMA 5-15R
  • Surge Indicator: Yes
  • Surge Protection: Yes
  • Voltage: 125 V
  • Safety Standard: cUL, UL
  • Color: Black
  • Finish: Powder-coated, textured
  • Includes: Instruction sheet, Plastic bottom mounting clip, Two #10-32 x 1/2 in panhead screws, Two plastic top mounting clips, Vertical PDU
  • Receptacle, quantity: 20
  • Material Type: Steel
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires