Select Country and Language Canada / French
Changer de pays
PSY1666 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PSY1666 | Modular SY Package, Size/Dims: 1600x600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PSY1666
  • PART #654294
Description

Traditional PROLINE-SY Modular Enclosures are designed to protect many kinds of HMI systems, including panel- or rack-mount flat screens and control panels. There are multiple configuration possibilities-simply add components to the frame to create an enclosure that meets design requirements.

Caractéristiques
  • The top compartment is open and can accommodate a variety of front cover, door and window door options
  • Solid covers with prefabricated operator interface cutouts are available
  • Internal grid straps are factory installed in top compartment to provide support for operator interfaces
  • Two doors, one on the lower front and one on the back of the enclosure, provide convenient access and additional protection
  • The bottom door is hinged on the left and has an attractive Keylocking Flush Swing Handle
  • The soli rear door permits rear access to equipment and wiring and includes a keylocking pushbutton handle
  • Standard external components include solid sides, solid top and a 100-mm solid base
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires