Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PT66 | Top, Solid, Size/Dims: fits 600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PT66
  • PART #654318

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are includ ed to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.