Select Country and Language Canada / French
Changer de pays
PT780P/PP | PELCO

PELCO | PT780P/PP | Medium-duty Pan/Tilt with RediLINK Connector, for use with EH5700L Legacy Series Enclosures Only. Preset Position Capabilities. for Loads up to 52 lb. 120 V AC

  • Réf. fabricant PT780P/PP
  • PART #298785
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: CEILING
Type: PTZ CONTROL
Voltage/Current Type: 120 VAC
Description

Medium-duty with RediLINK connector, for use with EH5700L Legacy series enclosures only. Preset position capabilities. For loads up to 52 lbs. 120 V AC.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggeed replacement.

Caractéristiques
  • Indoor/Outdoor Operation
  • RediLINK Quick-Connect Feature
  • Delrin Worm Gear Drives
  • Optional Preset Positioning and 360 Pan Rotation
  • Gold-Plated Pin Connectors Ensure Reliable Contact
  • Prewired, Internal Feedthrough
  • Easily Removed Clamshell Covers
  • Botpening Wall Mount Houses Integral Receiver
  • Receiver Offers Adjustable Lens Voltages, Selectable Camera Voltages NTSC or PAL Video, Transient Suppression Circuit Protection, and Auto/Random Scan as Standard Features
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires