Select Country and Language Canada / French
Changer de pays
PTB186 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTB186 | Transportation Base, Size/Dims: 167x800x600mm, Material/Finish: Steel/Black

  • Réf. fabricant PTB186
  • PART #654347
Description

PROLINE Transportation Bases provide safe transportation for PROLINE frames, from a single bay up to a maximum of 3000 mm (118.11 in.) in a multiple-bay system. Transportation bases can be configured in a variety of combinations. Constructed from 10 ga uge steel and finished with RAL 9005 textured black polyester powder paint. Unique design allows ROL-A-LIFT lifting access from each end. A removable gland plate allows wire access between bases. ROL-A-LIFT is a trademark of Skarnes Inc.