Select Country and Language Canada / French
Changer de pays
PTD600 | BROTHER MOBILE SOLUTIONS

BROTHER MOBILE SOLUTIONS | PTD600 | PT-2730 PC-Connectable "Simply Professional" Labeling System

  • Réf. fabricant PTD600
  • PART #613673
Type: PRINTERS
Description

The Brother(TM) PT-2730 PC-connectable desktop labeling system was designed for busy office professionals. This feature packed desktop labeler can be used "stand-alone" for desktop labeling, or connected to a PC or Mac for added functionality. The incl uded AC adapter ensures that your labeling can be done at a moment's notice.

Create durable, laminated labels for indoor or outdoor use in a variety of colors and sizes - up to 24mm wide - using one of 8 fonts, 17 framing options, 10 type styles or an array of symbols.

This advanced PC-connectable desktop labeling system features a sleek, modern design with automatic tape cutter and a large, graphical display with vivid backlight for easy viewing. Print up to 7 lines of text on each label - even preview labels before printing. Store up to 99 labels to memory, or automatically print labels displaying the Time & Date.

Quickly access over 50 pre-formatted Label Collection designs for Files, Office Signage, and Shipping Labels with the touch of a button - or use the convenient, Text Reminder feature to recall frequently printed words. Even use the new Download Feature to access additional Label Collection layouts.

The Brother(TM) PT-2730 desktop labeler includes 0.94" (24mm) laminated "TZ" starter tape, AC adapter, USB Cable, software and User's Manual. Operates on 8 "AA" batteries (sold separately).


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Use as stand-alone labeler, or connect to PC or Mac via USB for added functionality
  • Large, 16-character x 3 line graphical display with vivid backlit design for easy viewing
  • Creates big, bold, durable, laminated labels in a variety of colors and sizes - up to 24mm wide
  • New, built-in Label Collection feature offers pre-designed labels for Files, Office Signage, Shipping labels - and more!
  • New Download feature allows access to additional Label Collection files!
  • New Text Reminder feature recalls frequently printed words - making label creation quick and easy
  • Prints up to 7 lines of text on each label
  • Select from 8 fonts, 10 type styles, and 17 frames
  • Save and print up to 99 of your favorite labels
  • Sleek, modern design with built-in automatic cutter
  • Complete kit: Includes AC adapter, software and drivers, USB cable, 0.94" (24 mm) starter "TZ" laminated tape, User's Manual
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires