Select Country and Language Canada / French
Changer de pays
PTE550W | BROTHER MOBILE SOLUTIONS

BROTHER MOBILE SOLUTIONS | PTE550W | PT-E550W Wireless Industrial Handheld Labeling Tool with Computer/Mobile Connectivity, Auto Cutter, Li-ion Battery & Carrying Case

  • Réf. fabricant PTE550W
  • PART #595111
Type: PRINTERS
Caractéristiques
  • QWERTY keyboard
  • Label application keys for cable wrap/flag, patch panel, punch block, faceplate, serialized and other labels
  • Prints extremely durable, laminated easy-peel labels, including heat-shrink tube*
  • Prints up to 7 lines on a label
  • Accepts both HGe and TZe laminated tape cassettes
  • Prints fast - up to 30mm per second
  • Backlit 15 character X 2 line graphic LCD display
  • Prints 6 label sizes - 3.5mm to 24mm
  • Wi-Fi and USB interfaces
  • Carrying case, long-life rechargeable Li-ion battery, AC adapter/charger, USB cable included
  • Includes CD with label-design, data transfer manager, and printing software
  • 384 industrial symbols
  • Barcode label printing solution
  • 2-year limited exchange warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires