Select Country and Language Canada / French
Changer de pays
PTL-34-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | PTL-34-427 | B-427 Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

  • Réf. fabricant PTL-34-427
  • PART #267836
Label Types: VINYL
RoHS Compliant: YES
Size: 1 1/2"
Type: LABELS
Description

Labels for the TLS 2200 & TLS-PC Link(TM) Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Caractéristiques
  • This material has good clarity, conformability and is self-extinguishing. B-427 has outstanding water and oil resistance.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires