Select Country and Language Canada / French
Changer de pays
PTL-7-422 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | PTL-7-422 | Material: B-422 Permanent Polyester is designed to withstand exposure to numerous solvents and exhibits good adhesion to many surfaces including low surface energy plastics.

  • Réf. fabricant PTL-7-422
  • PART #226394
Label Types: POLYESTER
RoHS Compliant: YES
Size: 1/2"
Type: LABELS
Description

Labels for the TLS 2200 & TLS-PC Link(TM) Thermal Transfer Portable Printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Caractéristiques
  • Designed to withstand exposure to numerous solvents and exhibits good adhesion to many surfaces including low surface energy plastics.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires