Select Country and Language Canada / French
Changer de pays
PTP750WVP | BROTHER MOBILE SOLUTIONS

BROTHER MOBILE SOLUTIONS | PTP750WVP | Wireless Industrial Label Printer - Wirelessly print a strip of easy peel labels from a database on a Windows computer or on-demand using an iOS/Android smartphone or tablet.

  • Réf. fabricant PTP750WVP
  • PART #664665
Type: PRINTERS
Description

The PT-P750WVP portable industrial label printer comes with wireless Wi-Fi connectivity and software/apps that helps integrate into work flow processes for large projects. A NFC interface helps simplify Wi-Fi setup. Design and wirelessly print wider la bels and heat shrink tube using an Excel database from a Windows computer or on-demand using an iOS/Android smartphone or tablet. Also print wirelessly from an iOS device using Apple AirPrint enabled apps. Innovative auto cutter produces strips of easy to peel labels for marking cables/fiber/wire, patch panels and faceplates. Comes with protective case, software, Li-ion battery, adapter, TZeFX231 tape and a 2 year limited exchange warranty.

Caractéristiques
  • Wi-Fi and USB Interface, plus AirPrint...Comes with easy to use label design and printing software applications for Windows and Mac computers, iOS and Android smartphone, tablets and mobile devices
  • Innovative Dual Blade Automatic Cutter...Preprint strips of multiple easy to peel labels from a database
  • Touch, Type & Print...NFC connectivity helps simplify Wi-Fi wireless connection, plus automatically launches Brother Mobile Label Tool on many NFC-capable Android mobile devices
  • Multiple Power Options...Operates on Li-ion Rechargeable Battery or AC adapter (both included), or 6 AA size alkaline batteries (optional)
  • Prints More on a Label...Prints on wider labels, compatible with 24mm, 18mm, 12mm, 9mm, 6mm and 3.5mm tape sizes
  • Easy to Load, Smart Media Cartridges...Drop-in cartridges are preloaded with all the consumables needed and tape size is automatically detected by Brother computer and mobile software applications
  • Right Type of Media to Do the Project Right Every Time... HSe Tube - Heat shr ink tubing in 5 sizes with non-smear durability; HGe Tape - Extra-strength adhesive laminated polyester labels are extremely durable for hard to stick panels and plastic surfaces; TZe Tape - Flexible ID laminated polyester labels won't fade and are pro tected for wrapping around or flagging cables, fiber and wire; Other Tape - TZe tapes are available in more industrial colors with standard adhesive and tamper-evident labels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires