Select Country and Language Canada / French
Changer de pays
PTR6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTR6 | Transformer Rails (2), Size/Dims: fits 600 wide/deep, Material/Finish: Steel/zinc

  • Réf. fabricant PTR6
  • PART #654382
Description

Transformer Rails are used to mount heavy components and transformers in the bottom of an enclosure.

Caractéristiques
  • The rails are slotted to fit the integral mounting holes in the frame
  • Four M10 clamping nuts and bolts are furnished to attach equipment to the rails
  • Rails can be installed side to side in the PROLINE frame for component mounting
  • Four clip nuts and scews are furnished to mount rails to frame
  • All mounting hardware is included