Select Country and Language Canada / French
Changer de pays
PTS66 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PTS66 | Support Bracket, Sloped Top, Size/Dims: fits 600 wide, Material/Finish: Aluminum

  • Réf. fabricant PTS66
  • PART #654384
Material: ALUMINUM
Description

A Support Bracket is required when suspending a 600-mm wide sloped-front enclosure from above. The rigid bracket mounts inside the enclosure to stiffen its top. Bracket has prepunched holes to fit COMPACT Pendant Arm Series 4 Systems 50, 60 and 80 flan ge couplings as well as swivel tilts. Bracket is used as a template to drill holes in sloped front. Bracket is .125-inch-thick aluminum and is furnished with mounting bolts and seals. A support bracket can also be used inside a base for Series 4 System 50, 60 and 80 sloped fronts when mounting from below.